Abrasive Pad in Gold (Case of 16)
Trizact™ Diamond TZ Abrasive Pad in Gold (Case of 16)
Package Quantity Info:
EA: 1 IP: 4 CA: 4 PT: 580-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works on concrete, terrazzo, marble, and other stone floor types
- Self break-in feature that allows for quick cutting
- Micro-replicated composite diamond abrasive structures consistently and rapidly smooth and level stone floor surfaces
- Diamond disc system for more aggressive refurbishing of stone floors with apparent wear or damage from scratching or pitting caused by ice melting chemicals or wear from pallets, heavy traffic or other mechanical damage.
- Part of the 3M™ Stone Floor Protection System
Specifications
- Application:
- Grinding, Polishing
- Brand Model Compatibility:
- Stone Floor Protection System
- Collection:
- Trizact™ Diamond TZ
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Package Quantity:
- Case of 16
- Product Type:
- Abrasive Pad