3M Ultra Plastic Pipe Device

3M051115083

Diameter

Starting at $15.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable one-piece metal collar assembly (no assembly required)
  • Easily identified as a firestop device
  • Firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115

SPECIFICATIONS

Color Finish
Red
Diameter
2 in
Height
7-1/10 in
Length
2-35/100 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday