3M

Virtua™ Clear Anti-Fog Lens Safety Glasses

Part #3M07837111818  |  Manufacturer Part #07837111818

Glasses Lens Color

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek unisex style
  • Lightweight comfort
  • Integral side shields and brow protection

Specifications

ANSI Specifications: [ANSI Z87.1 2003, ANSI Z87.1 2010]

CSA Certified: CSA Z94.3-2007

Collection: Virtua™

Glasses Lens Color: Clear

Material: Plastic

Material Type: [Polycarbonate, PVC]

Type: 3M07837111818