3M

Virtua™ Grey Coated Lens Safety Glasses

Part #3M07837111815  |  Manufacturer Part #07837111815

Glasses Lens Color

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economy-rated glasses merge style, fit, lightweight comfort, and affordability
  • Integrated side-shields provide additional protection
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples fit comfortably and snugly
  • Polycarbonate lenses absorb 99.9% UVA and UVB

Specifications

ANSI Specifications: [ANSI Z87.1 2003, ANSI Z87.1 2010]

CSA Certified: CSA Z94.3-2007

Collection: Virtua™

Glasses Lens Color: Grey

Material: Plastic

Material Type: [Polycarbonate, PVC]

Type: 3M07837111815