3M

Virtua™ Sport Grey Lens Sport Safety Glasses

Part #3M07837111799  |  Manufacturer Part #07837111799

Glasses Lens Color:

Grey
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economy-rated glasses merge style, protection, and affordability
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples fit comfortably and snugly
  • Polycarbonate lenses absorb 99.9% UVA and UVB
  • Allows the corded earplugs to dual as a lanyard

Specifications

ANSI Specifications: ANSI Z87.1 2003

CSA Certified: CSA Z94.3-2007

Collection: Virtua™ Sport

Glasses Lens Color: Grey

Material: Plastic

Material Type: [Polycarbonate, PVC]

Type: 3M07837111799