3M
Welding Helmet in Blazed
Part #E13604 | Item #4421682 | Manufacturer Part #13604
Product Details
- 3M Speedglas 100 Series, Standard
- Auto-darkening filter
- ADF Dark State Shades: Variable 8-12
- ADF Shade Range: Variable 8-12
- Battery Life: 1500 hours
- Traditional Headgear
Specifications
ANSI Specifications: ANSI/ISEA Z87.1-2010
Battery Type: Coin
Color Finish: Blazed
Disposable: No
Gender: Womens
Quick Release: No
Reusable: Yes