3M

XL Size Disposable Protective Plastic Coverall

Part #3M80507000584  |  Manufacturer Part #80507000584

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elastic waist, ankles, and wrists for convenience and freedom of movement
  • Two-way zipper with storm flap for convenience and to help provide additional protection
  • Anti-static coating on both sides helps reduce static build-up and prevent the risk of static discharge during use
  • Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions
  • Does not contain components made from silicone to help prevent reactions from users with silicone sensitivities or restrictions

Specifications

Clothing Size: XL

Color Finish: White

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: No

Type: 3M80507000584