3X50 NSF POT WTR HOSE MXF NPSH

Part #A1159300050  |  Item #5073065  |  Manufacturer Part #1159-3000-50

Type:

A1159300050
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female NPSH connects
  • Designed for transfer of drinking water
  • Complies with NSF 61 grade
  • Highly abrasion resistant extruded thermoplastic polyurethane
  • Reinforced with high strength circular woven filament polyester yarn
  • Rolls up flat for easy storage

Specifications

Color Finish: Blue

Color Finish Category: Blues

Diameter: 3 in

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 50 ft

Material: Plastic

Material Type: [Polyurethane, Polyester, Woven Polyester]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Temperature Range: -58 to 170 Deg F

Type: A1159300050