4-1/2 6T JIG SAW Blade BT486J

You last purchased this on
 

4-1/2 6T JIG SAW Blade BT486J

This product requires certification to purchase.
Brand image
You last purchased this on
 

4-1/2 6T JIG SAW Blade BT486J

  • Fast #
  • Part #L20329BT486JEA
  • Item #1914696
  • Manufacturer Part #20329BT486J DUP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-metal technology flexes and resists breaking and extends blade life
  • Teeth per inch: 6
  • Ground to precision sharpness for straight cuts and a smooth finish
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Jig Saw
Number of Pieces:
1 Piece
Teeth Per Inch:
6
Type:
L20329BT486J