4-1/2 Female National Standard Thread X male national standard thread Aluminum 30 Degree Elbow

You last purchased this on
 

4-1/2 Female National Standard Thread X male national standard thread Aluminum 30 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

4-1/2 Female National Standard Thread X male national standard thread Aluminum 30 Degree Elbow

  • Fast #
  • Part #AAE45NH45NH30
  • Item #7043799
  • Manufacturer Part #AE45-NH-45-NH-30
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rocker lug on female swivel
  • Light weight aluminum
  • 30 degree threaded elbow
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Elbow
Material:
Aluminum
Type:
AAE45NH45NH30