4-1/2 in. Lead Free Altitude Gauge 15 psi
4-1/2 in. Lead Free Altitude Gauge 15 psi
Frequently Purchased Together
Product Details
- Dual scale feet of H2O and psi
- Adjustable red indicator hand provides a quick reference for overflow or low level point
- Visual reference for water tank levels
- Accuracy ± 1.0%
- Rugged Zytel nylon case
- A pre-drilled back flange allows for easy and solid wall mounting
- Designed for years of trouble free performance
- These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
- Non filled
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Cast Aluminum
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Product Type:
- Pressure Gauge