4-1/2 in. White Cleanout
871 Series 4-1/2 in. White Cleanout
Frequently Purchased Together
Product Details
- Corrosion resistant
- Withstands light foot traffic
- Bolt not included
- Economical ABS covers are easily painted to match wall color
Specifications
- Collection:
- 871 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Diameter:
- 4-1/2 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Cleanout Cover