4-1/4 in. B7 Stud with 2-Hole Nut

GTB7SDHN414E

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Diameter
3/4 in
Grade
B7
Length
4-1/4 in
Material
Plastic
Material Type
PTFE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday