4-1/4 in. Receptacle Curb Box

Part #M5639  |  Manufacturer Part #4511-199

Inside Diameter:

4-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 25

AWWA Specifications: AWWA C-800

Color Finish: Black

Diameter: 4-63/100 in

Inside Diameter: 4-1/4 in

Material: Cast Iron

Type: Curb Box