4 - 3 x 2-1/2 in. STD A105 Weldolet Forged Steel
4 - 3 x 2-1/2 in. STD A105 Weldolet Forged Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless and other chemistries subject to inquiry
- Elbow and lateral Trans-O-Cons also available
- Manufacturer may vary by location
- Larger sizes subject to inquiry
- Reducer Couplings available
- Threading Specification ASME B1.20.1
- Class 10,000 Threaded Fittings subject to inquiry
Specifications
- ASME:
- ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
- ASTM:
- ASTM A-105, ASTM A-350 LF2
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 3 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- MSS:
- MSS SP-97
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2.5
- Pressure Class:
- 3000#
- Schedule Class:
- Standard
- UL Listed:
- No