4 - 6 in. Relief Valve Repair Kit

Part #WLFRK909RPDAVTPU  |  Manufacturer Part #0794116

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No special tools required
  • Serviceable in the field
  • Parts made of high quality material
  • Original parts insure long service life

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: 909RPDA Series Reduced Pressure Detector Assemblies

Depth: 6-19/100 in

Height: 8-63/100 in

Product Type: Relief Valve Kit

Type: Total Relief Valve Kit

Valve Size: 4 in, 6 in

Weight: 8.4

Width: 5-69/100 in