4 in. Brass FNPT x Flanged Gate Valve

You last purchased this on
 
Chandler Equipment

4 in. Brass FNPT x Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chandler Equipment

4 in. Brass FNPT x Flanged Gate Valve

  • Fast #
  • Part #C10412000MZ
  • Item #5092930
  • Manufacturer Part #1041-2000 MZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick opening lever action
  • All brass construction
  • Quality vacuum pumper valves
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Material:
Brass
Pressure - Maximum:
45 psi
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
4 in
Valve Type:
Gate Valve