4 Female National Standard Thread X 4 male national standard thread Aluminum 30 Degree Elbow
4 Female National Standard Thread X 4 male national standard thread Aluminum 30 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rocker lug on female swivel
- Light weight aluminum
- 30 degree threaded elbow
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Aluminum
- Type:
- AAE40NH40NH30