4 Flange Cross P-401 LINED Epoxy OUT

You last purchased this on
 
U.S. Pipe & Foundry

4 Flange Cross P-401 LINED Epoxy OUT

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

4 Flange Cross P-401 LINED Epoxy OUT

  • Fast #
  • Part #FCP4EP
  • Item #2168482
  • Manufacturer Part #FCP4EP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Material:
Ductile Iron
Type:
FCP4EP