4 ft. On Top Metal Pipe Scraper

You last purchased this on
 

4 ft. On Top Metal Pipe Scraper

This product requires certification to purchase.
You last purchased this on
 

4 ft. On Top Metal Pipe Scraper

  • Fast #
  • Part #R304S
  • Item #4933175
  • Manufacturer Part #304S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on virtually all pipe types
  • Pipe File works well in the tightest of trenches and allows you to apply more force when scraping off unwanted dirt, rust and grime
  • Clean pipes before installation of repair clamps
  • Heavy duty pipe scraper can be used in the repair and cleaning of cast iron, clay tile, A.C., plastic, concrete and steel pipe
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
4 ft
Material:
Steel, Metal
Size:
48 in
Tool Type:
Pipe Scraper