4 ft. x 16 in. Flanged Cement Lined Ductile Iron Pipe

Part #DFFP16P  |  Item #7226279  |  Manufacturer Part #DFFP16P

Call for Pricing

Length

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Bituminous Tar

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 4 ft

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pipe Lining: Cement-lined

Pipe Tubing Size: 16 in

Type: DFFP16P

UL Listed: No