4 in. 125# Ductile Iron C110 Full Body Blind Flange

You last purchased this on
 

4 in. 125# Ductile Iron C110 Full Body Blind Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. 125# Ductile Iron C110 Full Body Blind Flange

  • Fast #
  • Part #BBFP
  • Item #4505995
  • Manufacturer Part #670610062554
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Blind
Length:
9 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
125#
Thickness:
0.62 in
UL Listed:
Yes