4 in. 125# Ductile Iron C110 Full Body Flange Sludge Shoe

Part #FSSP  |  Manufacturer Part #098140

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Material: Ductile Iron

NSF Certified: No

Pressure Class: 125#

UL Listed: No