4 in. 150# Ground Joint Iron and Brass Black Malleable Union

Part #IB150UP  |  Item #274281  |  Manufacturer Part #ZMBUN11

$ 265.19 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IB150UAItem #1347478Mfr. Part #ZMBUN00

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.46 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IB150UBItem #190891Mfr. Part #ZMBUN01

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.56 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IB150UCItem #190893Mfr. Part #ZMBUN02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.85 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IB150UDItem #166155Mfr. Part #ZMBUN03

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.34 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IB150UFItem #166156Mfr. Part #ZMBUN04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.49 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IB150UGItem #166157Mfr. Part #ZMBUN05

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.63 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IB150UHItem #166158Mfr. Part #ZMBUN06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.88 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IB150UJItem #166159Mfr. Part #ZMBUN07

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.28 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IB150UKItem #166160Mfr. Part #ZMBUN08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.66 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IB150ULItem #274279Mfr. Part #ZMBUN09

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.35 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IB150UMItem #274280Mfr. Part #ZMBUN10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 107.25 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IB150UPItem #274281Mfr. Part #ZMBUN11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 265.19 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Import

Documents

Specifications

ASME Specifications: ASME B16.3

Coating: Black

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Ground Joint, Straight]

Material: [Brass, Malleable Iron]

NSF Certified: No

Origin: Global

Pressure Class: 150#

Type: IB150UP

UL Listed: No