4 in. 150# Schedule 10 Flat Face Weld Neck 316L Stainless Steel Flange

IS6LFFWNF10BPE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    IS6LFFWNF10BPE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Type
Flat Face, Weldneck
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Origin
Global
Pressure Class
150#
Schedule Class
10
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday