4 in. FNPT 150# 316 and 316L Stainless Steel Coupling
4 in. FNPT 150# 316 and 316L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 5-1/5 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 49
- Length:
- 1-91/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 1.469 lb