4 in. 250# Ground Joint Galvanized Malleable Iron Union
4 in. 250# Ground Joint Galvanized Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.39
- Coating:
- Galvanized
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 250#