4 in. Galvanized Steel Dryer Vent in Silver

You last purchased this on
 

4 in. Galvanized Steel Dryer Vent in Silver

This product requires certification to purchase.
You last purchased this on
 

4 in. Galvanized Steel Dryer Vent in Silver

  • Fast #
  • Part #SHMDVF26P
  • Item #4040492
  • Manufacturer Part #5590.04-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Silver
Diameter:
4 in
Gauge (metal):
26 ga
Height:
15 in
Length:
10 in
Material:
Steel
Vent Duct Shape:
Round to Rectangular
Width:
10-1/2 in