4 in. 300# Blind Stainless Steel Flange

Part #DS34PBYHP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #DS34PBYHG

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DS34PBYHJ

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DS34PBYHK

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DS34PBYHM

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DS34PBYHP

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DS34PBYHU

    This product is not available for purchase.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.48

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flange Type: Blind

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Pressure Class: 300#

UL Listed: No