4 in. 300# Bolt Kit with Nut

Part #BP300A307AP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-307

Grade: A

Length: 4 in

Pressure Class: 300#

Product Type: [Bolt Kit, Nut]

Strength Rating: 300