4 in. 300# Standard Weldneck Carbon Steel Raised Face Flange

G300RFWNFP-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    G300RFWNFG-WE

  • 4 in

    G300RFWNFP-WE

  • 8 in

    G300RFWNFX-WE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Bore Type
Standard Bore
Flange Type
Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
Schedule Class
Standard
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday