4 in. 316 Stainless Steel Nut & Bolt Washer

Part #T1LBXW6M04W300  |  Item #1684512  |  Manufacturer Part #1LBXW6M04W300

Call for Pricing EACH

Inside Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Inside Diameter: 4 in

Material: Stainless Steel

Material Type: 316

Product Type: Flat