4 in. Lap Joint 150# 316L Stainless Steel Flange

You last purchased this on
 

4 in. Lap Joint 150# 316L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. Lap Joint 150# 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LLJFPE
  • Item #4277242
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Lap Joint
End Connection 2:
Flanged
End Connections:
Lap Joint x Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Lap Joint
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No