4 in. 600# Spiral Wound Gasket
4 in. 600# Spiral Wound Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- SWFG600P
- UL Listed:
- No