4 in. A53B Schedule 40 ERW Black Roll Groove Carbon Steel SRL Pipe

Part #GBPRGRA53BP  |  Item #1739092

$ 763.77

Per 21 FT / $36.37 per FOOT

763.77

(Pricing is for 4 in)
Order in multiples of 21

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GBPRGRA53B10Item #1357939

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,014.76 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 12 in

    Part #GBPRGRA53B12Item #1739089

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,691.17 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 2 in

    Part #GBPRGRA53BKItem #2474470Mfr. Part #IBPRGRA53BK

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 258.72 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBPRGRA53BLItem #1739090

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 410.13 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 3 in

    Part #GBPRGRA53BMItem #1739091

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 535.92 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 4 in

    Part #GBPRGRA53BPItem #1739092

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 763.77 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 5 in

    Part #GBPRGRA53BSItem #1739093

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,034.67 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 6 in

    Part #GBPRGRA53BUItem #1739094

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,342.95 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart
  • 8 in

    Part #GBPRGRA53BXItem #1739095

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,021.25 /Per 21 FT
    Order in multiples of 21
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6]

API Specifications: API 5L B

ASME Specifications: [ASME B36.10M, ASME B31.1]

ASTM Specifications: [ASTM A-53, ASTM A-53M]

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 4 in

Pipe Wall Type: Welded

Wall Thickness: 0.237 in