4 in. Bell End Schedule 40 Black Carbon Steel Remnant Pipe
4 in. Bell End Schedule 40 Black Carbon Steel Remnant Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-53A
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Grade:
- A
- Material:
- Carbon Steel
- PipeTubing Size:
- 4 in