4 in. Brass FNPT Gate Valve

Part #MMMA142  |  Item #4934692  |  Manufacturer Part #MMA142

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quality vacuum pumper valves
  • Quick opening lever action
  • All brass construction

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Material: Brass

Maximum Pressure: 45 psi

NSF Certified: No

UL Listed: No

Valve Operator: Lever Handle

Valve Size: 4 in

Valve Type: Gate Valve

Width: 4-1/50 in