4 in. Brass FNPT x MNPT Check Valve

Part #B70022500360  |  Manufacturer Part #700-225-00360

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Material: Brass

Pressure Class: 200#

Valve Size: 4 in

Valve Type: Check Valve