4 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow
4 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11