4 in. Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe
4 in. Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM D-3350
- Brand Model Compatibility:
- PE2406 Pipe
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Elbow Degree:
- 45 DD
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- No