4 in. Butt Fusion x IPS Straight SDR 9 Molded HDPE 90 Degree Elbow

Part #PEI9B9P  |  Item #1757431

$ 33.14 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #PEI9B9KItem #1757421

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.77 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEI9B9PItem #1757431

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.14 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI9B9UItem #1757543

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.15 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEI9B9XItem #1757261

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 173.18 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Butt Fusion

End Connection 2: IPS

End Connections: Butt Fusion x IPS

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 250#

Schedule Class: SDR 9