4 in. Butt Weld Schedule 10 304L Stainless Steel Short Radius 90 Degree Elbow
Part #IS14LWSR9P | Item #1323186
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
ANSI Specifications: ANSI B16.9
ASTM Specifications: ASTM A-403-WPW
Elbow Degree: 90
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: [Straight, Short Radius]
Material: Stainless Steel
Material Type: 304L
NSF Certified: Yes
NSF Specifications: NSF 61
Schedule Class: 10