4 in. C110 Full Body Mechanical Joint Accessory Pack

Part #FBAPP  |  Manufacturer Part #461159

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in