4 in. Carbon Steel 300# Ball Valve

Part #W6305T35DHRLP  |  Manufacturer Part #6305-FS-TRN

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Carbon Steel

Pressure Class: 300#

Type: WLFN55BUK

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Size: 4 in