4 in. Carbon Steel Seamless Double Random Length Pipe

Part #DBSPA106B160DRLP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

Material: Carbon Steel

Pipe Tubing Size: 4 in

Schedule Class: 160

Type: Seamless