4 in. Cast Iron Flanged Gear Operator Plug Valve

You last purchased this on
 
Dezurik

Style PEC 4 in. Cast Iron Flanged Gear Operator Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dezurik

Style PEC 4 in. Cast Iron Flanged Gear Operator Plug Valve

  • Fast #
  • Part #D118FPVELGP
  • Item #1894632
  • Manufacturer Part #118FPVELGP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They can be used for either isolation/shutoff or throttling/control services
  • The quarter turn eccentric action and resilient plug facings ensure lasting bubble-tight shutoff
  • DeZURIK eccentric plug valves are used to handle clean and dirty liquids, sludge, slurries and gases
  • Eccentric plug valves feature a rectangular port design that provides wide tolerance seating geometry for lasting superior shutoff
  • As the plug closes, it moves eccentrically toward the seat without scraping the seat or body walls, so there is no plug binding or wear
  • The resilient plug face makes full, uniform, firm contact with the seat for bubble-tight shutoff
  • When in the open position, the plug is out of the flow path
  • As the eccentric plug rotates from open to closed, it moves into a raised eccentric seat
  • Standard features include corrosion-resistant bearings, welded nickel seat, grit excluders, and adjustable stem seal packing
  • The eccentric plug action and resilient plug facings assure lasting dead-tight shutoff
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-517
Application:
Cold Working Pressure
Coating:
Epoxy
Collection:
Style PEC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron, Nickel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Gas, Sludge, Slurry
Temperature Range:
Up to 450 Deg F (Up to 232 Deg C)
Valve Body Material:
Cast Iron
Valve Operator:
Gear Operator
Valve Port Opening:
Rectangular Port
Valve Seat Material:
Nickel
Valve Size:
4 in
Valve Type:
Plug Valve