4 in. Cast Iron Flanged Check Valve

Part #G242DP  |  Manufacturer Part #242-D

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full flow design
  • Designed for raw sewage and other viscous materials
  • It has only one moving part and is completely maintenance free
  • Horizontal or Vertical Installation

Specifications

ANSI Specifications: ANSI B16.1 Class 125

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Installation Type: Horizontal Mount, Vertical Mount

Length: 11-1/2 in

Material: Cast Iron

Material Type: Nitrile

Maximum Pressure: 150 psi

Maximum Temperature: 150

Valve Body Style: Swing

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 4 in

Valve Type: Check Valve