4 in. Clamp x MPT 304L Stainless Steel Adapter

You last purchased this on
 

4 in. Clamp x MPT 304L Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

4 in. Clamp x MPT 304L Stainless Steel Adapter

  • Fast #
  • Part #G21MP74P
  • Item #4830893
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
MPT
End Connections:
Clamp x MPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L