4 in. Neoprene Soil Ty-Seal Gasket
4 in. Neoprene Soil Ty-Seal Gasket
Frequently Purchased Together
Product Details
- Made in USA
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Diameter - Outside:
- 4 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Origin:
- Domestic