4 in. Copper Clean and Bagged Coupling
Part #CBCCP | Item #441169 | Manufacturer Part #9003850CB
$
113.32
EACH
(Pricing is for 4 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI B16.22
ASTM Specifications: ASTM B-75
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Copper